Beli anti static di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Custom Anti-Static Wrist StrapDeskripsi:-A wrist strap equipped with velcro. .-With banana plug, alligator clip-1MΩ Resistance Built-In Ground Cord
- Non Brand Protection Antistatic Uniform Set (Pakaian/Baju Anti Listrik Statis)Deskripsi:Baju Antistatic merupakan pakaian yang dirancang khusus untuk perusahaan Elektronik, Outomotive, Farmasi , dsb. Pakaian atau Baju Antistatik dibuat khusus untuk mengurangi aliran listrik yang ada pada tubuh manusia , sehingga bisa menekan angka kerusakan pada produk-produk yang dihasilkan ( komponen elektronik , dsb ) sangat aman dipakai, safety First .Kami juga menyediakan pakaian Antistatic dengan beberapa type dan jenis yang dapat disesuaikan dengan tempat kerja , adapun beberapa type tersebut adalah :1. Coverall / Jumpsuit2. Smock / JasLab3. Seragam Kerja / Setelan Baju + Celana +TopiAdapun beberapa kelebihan dari product kami :1. BAHAN TEBAL2. JAHITAN RAPI3. MODEL BISA CUSTOM4. HARGA BERSAING ( MURAH )5. Pengerjaan Cepat
- Nabakem Anti Static Agent (Semprotan Anti Statis)atribut:
- Volume (ml): 420
- Japan Vilene Anti-Static WiperDeskripsi:Specification : Volume resistance: 5.0 to 10 -1ohmcm, thickness: 0.5mm, Electronic conjugation system conductive polymer - non-woven fabric material: polyester/nylon (Microfiber)
- ENGINEER Anti-Static Bag (Plastik Anti Statis)atribut:
- Thickness (mm): 0.05
- Finish Material: Special Polyethylene
- Surface Resistivity (ohm): 5x10[[UE10]] (20°C/humidity 50%)
- ERSES Sepatu Safety Antistatik ESD Full (Sepatu Proyek)atribut:
- Color: White
- Material: Upper : Leather, Sole : PVC
- Durability: 800-100 times or washing
- AS Anti-Static Matatribut:
- Thickness (mm): 2
- Width (mm): 600
- Length (m): 10
- Surface resistance value (table): 10 [[8-9th power]] Ω
- Surface resistance (back): 10 [[4-5]] Ω
- Color: gray
- monotaro Anti-Static WristbandDeskripsi:Since it does not require a ground, it is easy to remove and is convenient when standing or moving. Since there are many cross-shaped discharge holes, the discharge efficiency is high, and the flat discharge lid is effective in preventing electric shock. Comes with a great spare band. (Principle) The static electricity of the human body is stored in the discharge lid via the conductive band, and further discharged to the conductive particles in the air from the cross-shaped discharge hole using the corona discharge principle. The band is made of elastic material and is easy to wear, and the length can be adjusted. By request, the band length is about 2 cm longer than the conventional product, making it easier for men to fit.atribut:
- Cord: None
- Band size (width x length) (cm): 2 x approx. 19 (around one circle and stretchable)
- Resistance (ohm): 100 ± 10% (Without discharge lid)
- WEP Soldering Station (Stasiun Solder)Deskripsi:1.Three storage sections:CH1/CH2/CH3, each storage segment can store all the features of the current machine (eg:temperature, iron sleep time,which is currently on display all function values can be stored), you can quickly switch between each storage segment.2. Master the core technology, MCU the PID procedures to high-speed 100ms cycle real-time tracking of the temperature of the iron tips, and real-time correction, the magic temperature compensation speed, to make it more stable temperature, the temperature error is smaller and able to adapt to a variety of harsh environment.3.The use imported heater, addition to suitable for general small solder joints ,also particularly suitable for large desoldering, solder joints, hybrid hard solder desoldering;4. Anti-static design, which can effectively avoid damage to delicate components;5. It has automatically detects the failure and alarm function6. Use bran-new sturdy mold manufacturing, pressure-resistant anti-fall; blue ferroalloy Iron holder and durable.7. The handle line is silicone line, high temperature resistance, good flexibility (300 ° C iron tips touch silicone line 30s without damage)8. Sleep function , Automatic shutdown function , Celsius / Fahrenheit functiona), Sleep function soldering iron automatic detection of their work status are not in use in a quiescent state, arriving to set the sleep time, the temperature of the iron automatically lower the temperature to 200 ° C enter into sleep state, can effectively prevent the oxidation of iron head and prolong the iron tip service life, energy saving and environmental protection. The sleep time can be set range 0 to 99 minutes in 1 minute steps, users can be set based on usage, if you do not need a soldering iron sleep ,the sleep time is set to 0.b) Automatic shutdown function after soldering iron enter into sleep state, start the timer program, set the shutdown time did not wake up from sleep, automatic shutdown, energy saving
- Non Brand Lab, ESD, and Cleanroom Stoolatribut:
- UNSPSC: 56112106
- Assembled: No
- Base: Cast Aluminium
- Color: Black
- Material: Polyurethane
- Seat Depth (inch): 14
- Seat Width (inch): 17
- Standards: ANSI/BIFMA
- Weight Capacity (lbs): 300
- Vessel Anti-Fatigue Mat (Alas Karet)Deskripsi:-Distribute the load with the air pocket on the back to reduce fatigue.-Can be used ESD measures on the floor. .-For indoor(for floor)-Washableatribut:
- Color: Gray
- Thickness: 15mm
- Resistance Value: R≦1.0x109Ω
- Working Temperature: -20 to 60°C
- Material: Nitrile Rubber (NBR)
- Fitok Male Connector (Outer Diameter 10mm) (Sambungan Lurus)Deskripsi:Specification: 10mm O.D x M10X1.5 Male Metric Thread(MRS)atribut:
- Body Material: 316 Stainless Steel
- Non Brand Jas Lab AntistaticDeskripsi:Baju Antistatic/Baju Clean Room/esd smock/Jas lab Antistatic murahBaju Antistatic merupakan pakaian yang dirancang khusus untuk perusahaan Elektronik, Outomotive, Farmasi , dsb. Pakain atau Baju Antistatik dibuat khusus untuk mengurangi aliran listrik yang ada pada tubuh manusia , sehingga bisa menekan angka kerusakan pada produk-produk yang dihasilkan ( komponen elektronik , dsb ) sangat aman dipakai, safety First .Kami juga menyediakan pakaian Antistatic dengan beberapa type dan jenis yang dapat disesuaikan dengan tempat kerja , adapun beberapa type tersebut adalah :1. Coverall / Jumpsuit2. Smock / JasLab3. Seragam Kerja / Setelan Baju + CelanaAdapun beberapa kelebihan dari product kami :1. BAHAN TEBAL2. JAHITAN RAPI3. MODEL BISA CUSTOM4. HARGA BERSAING ( MURAH )
- TRUSCO Antistatic Sprayatribut:
- Ingredient: Ethanol
- Color: Colorless and transparent
- Type: Quick drying
- Size (ml): 420
- Attribute of The Hazardous: Water soluble
- Hazardous Class: II
- TRUSCO Number: 256-8926
- HAKKO Anti-Static Mat (Static Electricity Measures Mat)Deskripsi:-OHas excellent wear resistance and optimum for clean rooms as it does not generate dust.-Optimum for work of handling precision electronic components, etc.-Improved ease of work. Soft enough that the edges of the mat do not curl up and the surface prevents slipping so it is easy to use.-Easy on the eyes of the worker. The surface is treated to eliminate gloss and light does not reflect so this causes less stress on the eyes and is better for health. -For tables and workbenches that require static electricity countermeasures.-Grounding Wire: 2m x 2atribut:
- Material: Nitrile Rubber (NBR)
- W x L: 1000mmx10m
- Non Brand Antistatic Ionizing Air Static Eliminatoratribut:
- Voltage (V): 110/220
- Operating Temperature (°C): -10 ~ 50
- Cable Length (m): 3
- Air Pressure (kg): 5~7
- Air Velocity (m/s): 10
- Current Consumption (uA): 200
- Working Voltage (kV): 4.6
Daftar Harga anti static Terbaru October 2026
| Custom Anti-Static Wrist Strap | Rp159.900 |
| Non Brand Protection Antistatic Uniform Set (Pakaian/Baju Anti Listrik Statis) | Rp339.900 |
| Nabakem Anti Static Agent (Semprotan Anti Statis) | Rp229.900 |
| Japan Vilene Anti-Static Wiper | Rp199.900 |
| ENGINEER Anti-Static Bag (Plastik Anti Statis) | Rp25.900 |
| ERSES Sepatu Safety Antistatik ESD Full (Sepatu Proyek) | Rp109.900 |
| AS Anti-Static Mat | Rp6.899.900 |
| monotaro Anti-Static Wristband | Rp199.900 |
| WEP Soldering Station (Stasiun Solder) | Rp369.900 |
| Non Brand Lab, ESD, and Cleanroom Stool | Rp6.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/Non%20Brand%20Protection%20Antistatic%20Uniform%20Set%20(Pakaian%2FBaju%20Anti%20Listrik%20Statis)/asP106882388-1.jpg)
/31P105444109-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Lain%20-%20lain/ENGINEER%20Anti-Static%20Bag%20(Plastik%20Anti%20Statis)/a1P105525361-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Khusus/Sepatu%20Safety%20Anti%20Statik/ERSES%20Sepatu%20Safety%20Antistatik%20ESD%20Full%20(Sepatu%20Proyek)/qyP107651970-1.jpg)


/5oP108492204-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Bahan%20Kimia%20Pengelasan/Antispatter%20Agent/Hexachem%20Waterbased%20Anti%20Spatter%20(Anti%20Percikan%20Las)/fmP107966562-1.jpg)
/byP102600430-2.jpg)
%20Lurus/Fitok%20Male%20Connector%20(Outer%20Diameter%2010mm)%20(Sambungan%20Lurus)/12P104080038-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/Non%20Brand%20Jas%20Lab%20Antistatic/a0P106882360-1.jpg)

/hvP102600643-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)